33-Inch Stainless Steel Self-Rimming Double Bowl Drop-In Kitchen Sink, 4-Hole with Strainer
- Mfr # KGKTD332267
- Zoro # G523926792
product price:Â
$
339.99
/ea
Free Shipping & Returns
Key Features
Finish
Brushed Stainless Steel/Brushed Brass
Mounting Type
Drop-In
Overall Length
33 in
Includes
Sink,Basket Strainer
Body Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KGKTD332267
- Zoro #
- G523926792
- UPC #
- 196507399201
- Country of Origin
- Thailand
- Finish
- Brushed Stainless Steel/Brushed Brass
- Mounting Type
- Drop-In
- Includes
- Sink,Basket Strainer
- Body Material
- Stainless Steel
- Color
- Brushed Stainless Steel/Polished Chrome
- Drain Location
- Center
- Item
- Drop-In Kitchen Sinks
- Number of Holes
- 4
- Bowl Shape
- Rectangular
Dimensions
- Overall Length
- 33 in
- Overall Width
- 22 in
Description
Transform your kitchen with the stunning double bowl stainless steel farmhouse sink that combines timeless elegance with unmatched functionality. Its brushed finish and durable stainless steel construction not only enhance your kitchen's aesthetic but also deliver a durable, high-performance workspace. The generously deep 6" bowls effortlessly accommodate large pots and pans, making cleanup a breeze. The versatile 4-hole configuration allows you to install your preferred kitchen faucet and even add a glass filler or soap dispenser for extra convenience. The self-rimming design ensures a quick and hassle-free installation, while the included pair of basket strainers adds the perfect finishing touch. Upgrade your kitchen with a sink that's as practical as it is beautiful!
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.