Shop KINGSTON BRASS
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
36" Black Granite Console Sink with Brass Legs, 8-Inch, 3-Hole, Black Granite/Polished Nickel
- Mfr # KVPK36KB6
- Zoro # G523927157
product price:Â
$
2,179.99
/ea
Key Features
Includes
Vanity Top; Console Sink Legs
Faucet Mounting Centers
8
Overall Length
36 in
Bowl Shape
Oval
Body Material
Granite
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KVPK36KB6
- Zoro #
- G523927157
- UPC #
- 196507299150
- Country of Origin
- China
Dimensions
- Overall Length
- 36 in
- Overall Width
- 22 in
- Overall Height
- 38 in
Details
- Includes
- Vanity Top; Console Sink Legs
- Faucet Mounting Centers
- 8
- Bowl Shape
- Oval
- Body Material
- Granite
- Finish
- Black Granite/Polished Nickel
- Number of Holes
- 3
- Item
- Console Sinks
- Application
- Bathroom Sinks
- Color
- Black Granite/Polished Chrome
Description
Enhance your bathroom with this exquisite console sink set featuring decorative traditional legs and a stunning black granite countertop. Designed for durability and longevity, this set is a perfect solution for compact or tight spaces. It comes complete with an pre-installed undermount oval basin, ensuring effortless maintenance. The flawless, stain-resistant surface of the countertop and the gleaming finish of the legs make this set a captivating centerpiece in your bathroom decor. Please note that the water supply kit, drain assembly, and faucet are sold separately, allowing you to customize your choices according to your personal style and preferences.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.