
36 Ceramic Console Sink with Stainless Steel Legs, WhitePolished Nickel
Mfr # VPB28140W86
Zoro # G807964816
product price:Â $935.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Body Material
Ceramic;Stainless Steel
Overall Length
35.81
Overall Width
19.13
Overall Height
33.81
Weight
67.92
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VPB28140W86
Zoro #
G807964816
UPC #
663370989773
Country of Origin
China; Taiwan, Province of China
Dimensions
Overall Length
35.81
Overall Width
19.13
Overall Height
33.81
Details
Body Material
Ceramic;Stainless Steel
Weight
67.92
Finish
White/Polished Nickel
Includes
Sink Basin;Console Legs
Description
With a beautiful ceramic counter top, this console sink set is a long lasting, durable, and elegant addition to your bathroom A fabulous alternative where space is limited or tight, making them friendly for the whole family The pristine, stainresistant surface and glistening finish make for a very sturdy fixture that is easily maintained Also for your convenience, antislip rubber pads are included with the stainless steel legs to ensure steadiness Water supply kit, drain assembly, and the faucet are sold separately
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.