Shop KINGSTON BRASS
See all product information
Create Account
Brass Console Sink Legs, Polished Nickel
- Mfr # VPB33146
- Zoro # G007965019
product price:Â
$
1,119.99
/ea
Free Shipping & Returns
Key Features
Body Material
Brass
Overall Length
14
Overall Width
14.38
Overall Height
33
Weight
13.23
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VPB33146
- Zoro #
- G007965019
- UPC #
- 196507143774
- Country of Origin
- Taiwan, Province of China
- Body Material
- Brass
- Weight
- 13.23
- Includes
- Console Legs
- Finish
- Polished Nickel
Dimensions
- Overall Length
- 14
- Overall Width
- 14.38
- Overall Height
- 33
Description
A simple minimalist support for your console sink tops, this sink legs comes in a multitude of finishes that will bring out the shine in your bathroom The Edwardian brass console sink legs is constructed out of brass and is designed for durability and reliability to last for years to come Pair these legs with a console top, available in multiple materials Compatible with Kingston Brass sink KVPB1917M34, KVPB1917M34SQ, KVPB1917M38, and KVPB1917M38SQ
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.