Shop KINGSTON BRASS
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
36-Inch Black Granite Console Sink with Stainless Steel Legs, 8-Inch, 3-Hole
- Mfr # KVPK36K8SQ1ST
- Zoro # G823925969
product price:Â
$
2,124.99
/ea
Key Features
Number of Holes
3
Faucet Mounting Centers
8
Overall Height
38-3/16 in
Bowl Shape
Rectangular
Color
Black Granite/Matte Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KVPK36K8SQ1ST
- Zoro #
- G823925969
- UPC #
- 196507298986
- Country of Origin
- China
- Number of Holes
- 3
- Faucet Mounting Centers
- 8
- Bowl Shape
- Rectangular
- Item
- Console Sinks
- Color
- Black Granite/Matte Black
- Application
- Bathroom Sinks
- Finish
- Black Granite/Polished Chrome
- Includes
- Vanity Top; Console Sink Legs
- Body Material
- Granite
Dimensions
- Overall Height
- 38-3/16 in
- Overall Length
- 36 in
- Overall Width
- 22 in
Description
Enhance your bathroom with this exquisite console sink set featuring decorative traditional legs and a stunning black granite countertop. Designed for durability and longevity, this set is a perfect solution for compact or tight spaces. It comes complete with an pre-installed undermount rectangular basin, ensuring effortless maintenance. The flawless, stain-resistant surface of the countertop and the gleaming finish of the legs make this set a captivating centerpiece in your bathroom decor. Please note that the water supply kit, drain assembly, and faucet are sold separately, allowing you to customize your choices according to your personal style and preferences.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.