36-Inch Black Granite Console Sink with Stainless Steel Legs, 8-Inch, 3-Hole
- Mfr # KVPK36K8SQ7ST
- Zoro # G223927419
product price:Â
$
2,324.99
/ea
Key Features
Overall Width
22 in
Color
Black Granite/Polished Chrome
Number of Holes
3
Application
Bathroom Sinks
Overall Length
36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KVPK36K8SQ7ST
- Zoro #
- G223927419
- UPC #
- 196507299006
- Country of Origin
- China
- Color
- Black Granite/Polished Chrome
- Number of Holes
- 3
- Application
- Bathroom Sinks
- Bowl Shape
- Rectangular
- Finish
- Black Granite/Brushed Brass
- Faucet Mounting Centers
- 8
- Item
- Console Sinks
- Body Material
- Granite
- Includes
- Vanity Top; Console Sink Legs
Dimensions
- Overall Width
- 22 in
- Overall Length
- 36 in
- Overall Height
- 38-3/16 in
Description
Enhance your bathroom with this exquisite console sink set featuring decorative traditional legs and a stunning black granite countertop. Designed for durability and longevity, this set is a perfect solution for compact or tight spaces. It comes complete with an pre-installed undermount rectangular basin, ensuring effortless maintenance. The flawless, stain-resistant surface of the countertop and the gleaming finish of the legs make this set a captivating centerpiece in your bathroom decor. Please note that the water supply kit, drain assembly, and faucet are sold separately, allowing you to customize your choices according to your personal style and preferences.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.