36-Inch Solid Surface Console Sink with Stainless Steel Legs, 8-Inch, 3-Hole
- Mfr # KVPB3368SQA2
- Zoro # G423928407
product price:Â
$
3,049.99
/ea
Key Features
Bowl Shape
Rectangular
Faucet Mounting Centers
8
Body Material
Solid Surface
Overall Height
36-3/4 in
Number of Holes
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KVPB3368SQA2
- Zoro #
- G423928407
- UPC #
- 196507336190
- Country of Origin
- China
- Finish
- Matte White/Polished Brass
- Bowl Shape
- Rectangular
- Faucet Mounting Centers
- 8
- Color
- Matte White/Polished Chrome
- Body Material
- Solid Surface
- Item
- Console Sinks
- Number of Holes
- 3
- Includes
- Sink;Console Leg;Mounting Hardware;Installation Manual
- Application
- Bathroom Sinks
Dimensions
- Overall Height
- 36-3/4 in
- Overall Length
- 36-5/8 in
- Overall Width
- 20-7/8 in
Description
Enhance the look of your bathroom with this whimsical console set from the Aurelius Collection by Kingston, The straight lines of the solid surface console top gives it a modern spin while the ornate stainless steel legs will give it a more traditional appearance, making for a fun transitional set, the top includes a 13" wide storage nook to provide a very efficient storage space, the top is predrilled for a widespread faucet, further enhancing a clean sleek look, the console legs are available in different finishes to coordinate with your existing finishes.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.