36-Inch Solid Surface Console Sink with Stainless Steel Legs, 8-Inch, 3-Hole
- Mfr # KVPB3368SQA88
- Zoro # G423926250
product price:Â
$
2,794.99
/ea
Key Features
Overall Height
36-3/4 in
Overall Length
36-5/8 in
Overall Width
20-7/8 in
Faucet Mounting Centers
8
Includes
Sink;Console Leg;Mounting Hardware;Installation Manual
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KVPB3368SQA88
- Zoro #
- G423926250
- UPC #
- 196507336343
- Country of Origin
- China
- Finish
- Matte White/Brushed Nickel
- Faucet Mounting Centers
- 8
- Includes
- Sink;Console Leg;Mounting Hardware;Installation Manual
- Body Material
- Solid Surface
- Number of Holes
- 3
- Item
- Console Sinks
- Application
- Bathroom Sinks
- Bowl Shape
- Rectangular
- Color
- Matte White/Matte Black
Dimensions
- Overall Height
- 36-3/4 in
- Overall Length
- 36-5/8 in
- Overall Width
- 20-7/8 in
Description
Enhance your bathroom's style with the captivating console set from the Aurelius Collection by Kingston. This whimsical design masterfully combines modern and traditional elements-featuring a sleek, straight-lined solid surface console top for a contemporary edge, beautifully contrasted by ornate brass legs that exude classic charm. Perfect for creating a transitional look, this set also offers exceptional functionality with a 14" wide side countertop and convenient storage nook below, providing ample space to keep your essentials organized. The pre-drilled widespread faucet installation ensures a clean, polished aesthetic, while customizable leg finishes allow you to seamlessly coordinate with your existing decor. Transform your bathroom into a space of elegance and efficiency with this stunning centerpiece!
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.