36X22 Marble Vanity Top W/ Brass Feet Combo, Marble/ Nickel

  • Mfr # KVPB36MBSQ6

  • Zoro # G3102120


product price:  $1,285.99
/ea
Free Shipping & Returns

Key Features

Length
36
Width
22
Height
38
Material
Marble;Brass
Weight
89.96
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KVPB36MBSQ6
Zoro #
G3102120
UPC #
663370554742
Country of Origin
China

Dimensions

Length
36
Width
22
Height
38
Item Height (Inch)
38
Item Length (Inch)
36
Item Width (Inch)
22

Details

Finish
Carrara Marble/Polished Nickel
Material
Marble;Brass
Weight
89.96
Color
Carrara Marble/Polished Nickel
Includes
Sink; Basin pedestal; Legs
Features
Base is constructed of finished brass tubing and joint fittings, Includes Italian Carrara Marble vanity top with backsplash, Sink top is pre-drilled to accommodate 8" widespread faucet, Overall size: (L)36" x (W)22" x (H)38", Bowl size: (L)14-3/8" x (W)1-7/16" x (D)5-3/16", Water supply kit and drain sold separately, Professional installation recommended, Designed for long-lasting durability, Granite surface polished (uncoated) for refined finish and stain resistance
Faucet Included
No
Drain Placement
Rear
Faucet Mount
Widespread
Item
Console Sink
Handing
Same Size Bowl
Drain / Strainer Included
No
Share H&C Handle Item#
No Handle
Accessories Included
Yes
Faucet Holes
3
ADA Compliant
false
Item Weight (lbs)
89.96
Warranty
1
UPC/CUPC Certified
false
Overflow Hole Included
true
Faucet Centers
8
Prop 65 Label
true
Collection
Templeton
Theme
Traditional
Installation Type
Console
Overflow Location
No
Number of Basins
Single Bowl

Description

With a beautiful carrara marble counter top, this console sink set is a long lasting, durable, and elegant addition to your bathroom. A fabulous alternative where space is limited or tight, these sinks are also known for their wheel-chair accessibility, making them friendly for the whole family. The pristine, stain-resistant surface and glistening finish make for a very sturdy fixture that is easily maintained. Also for your convenience, anti-slip rubber pads are included with the brass legs to ensure steadiness. Water supply kit, drain assembly, and the faucet are sold separately.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.