Shop HOMEROOTS
See all product information
Create Account
28" Oak Wood Freestanding Bathroom Vanity With White Sink And Three Drawers
Mfr # 624140
Zoro # G322907534
product price:Â $1,316.99
/ea
Free Shipping & Returns
Key Features
Length
17.88 in
Width
28 in
Height
33.12 in
Material
Manufactured Wood
Finish
Natural
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 624140
- Zoro #
- G322907534
- UPC #
- -
- Country of Origin
- Spain
Dimensions
- Length
- 17.88 in
- Width
- 28 in
- Height
- 33.12 in
Details
- Item
- Bathroom Vanities
- Material
- Manufactured Wood
- Finish
- Natural
- Base Color
- Oak
- Color
- White
- Countertop Material
- Manufactured Wood
- Includes
- Sink
Description
The 28-inch oak wood freestanding bathroom vanity with white sink and three drawers is a stunning addition to any modern bathroom. Crafted from durable manufactured wood, it offers a beautiful oak finish that enhances the decor. This vanity features a pristine white ceramic sink that complements the overall design perfectly. Equipped with three functional drawers, it provides ample storage for your essentials while ensuring a clutter-free space. The soft close drawer glides add a touch of sophistication and convenience to your daily routine, allowing for smooth operation. Designed as a free-standing standard unit, it fits effortlessly into various bathroom layouts, making it an ideal choice for enhancing both style and functionality in your home. 33.125-inch h x 28-inch w x 17.875-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.