37 Console Sink with Brass Legs Single Faucet Hole, WhitePolished Chrome
- Mfr # KVBH37227C
- Zoro # G307965078
product price:Â
$
1,368.99
/ea
Free Shipping & Returns
Key Features
Body Material
Ceramic;Brass
Overall Length
37.38
Overall Width
22.06
Overall Height
33.94
Weight
62.4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KVBH37227C
- Zoro #
- G307965078
- UPC #
- 196507149196
- Country of Origin
- China; Taiwan, Province of China
- Body Material
- Ceramic;Brass
- Weight
- 62.4
- Includes
- Vanity Top; Console Sink Legs
- Finish
- White/Polished Chrome
Dimensions
- Overall Length
- 37.38
- Overall Width
- 22.06
- Overall Height
- 33.94
Description
With a beautiful ceramic counter top, this console sink set is a long lasting, durable, and elegant addition to your bathroom Solid ceramic sinks and tops like the LBTseries top in this listing are finished with a glossy glaze on the top and sink basin interior, making for a pristine, stainresistant surface and glistening finish that is easily maintained The underside and basin exterior are unglazedunfinished and coated with a matte white protective sealant that prevents moisture absorption and staining Solid ceramic pieces cannot be glazed on all sides, because the nature of ceramic material requires a minimum surface area be left raw during the glaze firing process so the piece does not explode Also for your convenience, antislip rubber pads are included with the brass legs to ensure steadiness Water supply kit, drain assembly, and the faucet are sold separately
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.