Zoro Homepage

4" Centerset Bathroom Faucet, Brushed Nickel

  • Mfr # GKB628LP

  • Zoro # G3913333


product price: $73.45
/ea

Key Features

ADA Compliant
true
Mounting Type
Deck Mount
Number of Handles
2
Material
Brass
Valve Type
Washerless Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GKB628LP
Zoro #
G3913333
UPC #
663370245404
Country of Origin
Taiwan, Province of China

Dimensions

Item Length (Inch)
6.38
Item Width (Inch)
3.38
Max Deck Thickness
1.25
Item Height (Inch)
2.13

Details

Item
4" Centerset Bathroom Faucet
Finish
Brushed Nickel
ADA Compliant
true
Mounting Type
Deck Mount
Number of Handles
2
Material
Brass
Valve Type
Washerless Cartridge
Handles Included
true
Handle Style
Lever
Drain Included
No
Hot Handle Item#
KBH628H
Sidespray
false
Spout Flow Rate (GPM)
1.2
Shared H&C Cartridge Item#
KBRP101C
Faucet Holes
2
Faucet Centers
4
Installation Type
Centerset
Pullout Spray
false
Theme
Traditional
Cold Handle Item#
KBH628C
Item Weight (lbs)
2.76
Collection
Magellan

Description

Admired for its perfect combination of unparalleled traditionalism with a flavor of unique characteristics. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Magellan 4-inch centerset bathroom faucet and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home. Embrace the touch of extraordinariness offered by this fixture and make it an addition to your home.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.