4" Centerset Bathroom Faucet, Brushed Nickel
- Mfr # KB2628YL
- Zoro # G3918468
product price:Â
$
81.59
/ea
Key Features
Finish
Brushed Nickel
ADA Compliant
true
Valve Type
Washerless Cartridge
Number of Handles
2
Material
Brass;Zinc Alloy
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KB2628YL
- Zoro #
- G3918468
- UPC #
- 663370324284
- Country of Origin
- Taiwan, Province of China
- Item
- 4" Centerset Bathroom Faucet
- Finish
- Brushed Nickel
- ADA Compliant
- true
- Valve Type
- Washerless Cartridge
- Number of Handles
- 2
- Material
- Brass;Zinc Alloy
- Mounting Type
- Deck Mount
- Installation Type
- Centerset
- Handles Included
- true
- Sidespray
- false
- Pullout Spray
- false
- Pop Up Rod Item#
- KBPR2628
- Theme
- Traditional
- Handle Style
- Lever
- Collection
- Yosemite
- Faucet Centers
- 4
- Cold Handle Item#
- KBH628YLC
- Hot Handle Item#
- KBH628YLH
- Item Weight (lbs)
- 3.68
- Faucet Holes
- 3
- Spout Flow Rate (GPM)
- 1.2
- Shared H&C Cartridge Item#
- KBRP101C
- Drain Included
- Yes
Dimensions
- Item Length (Inch)
- 6.13
- Max Deck Thickness
- 1.25
- Item Height (Inch)
- 4.13
- Item Width (Inch)
- 5.13
Description
The exquisite design of this faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Yosemite 4-inch centerset bathroom faucet with plastic pop-up and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. A matching finish drain is also included.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.