Zoro Homepage

4" Centerset Bathroom Faucet, Brushed Nickel/Chrome

  • Mfr # KB6627LL

  • Zoro # G3912493


product price: $89.75
/ea
Free Shipping & Returns

Key Features

Valve Type
Washerless Cartridge
Material
Brass;Zinc Alloy
Mounting Type
Deck Mount
Number of Handles
2
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB6627LL
Zoro #
G3912493
UPC #
663370005572
Country of Origin
Taiwan, Province of China

Dimensions

Item Width (Inch)
4.25
Item Height (Inch)
2.75
Max Deck Thickness
1.25
Item Length (Inch)
6.38

Details

Item
4" Centerset Bathroom Faucet
Finish
Brushed Nickel/Polished Chrome
Valve Type
Washerless Cartridge
Material
Brass;Zinc Alloy
Mounting Type
Deck Mount
Number of Handles
2
ADA Compliant
true
Hot Handle Item#
KBH6621H
Cold Handle Item#
KBH6621C
Drain Included
Yes
Pop Up Rod Item#
KBPPR1001
Pullout Spray
false
Shared H&C Cartridge Item#
KBRP101C
Spout Flow Rate (GPM)
1.2
Sidespray
false
Handles Included
true
Item Weight (lbs)
3.53
Installation Type
Centerset
Theme
Modern
Collection
Legacy
Faucet Centers
4
Faucet Holes
3
Handle Style
Lever

Description

A twist on classic design is taken with this faucets curved features. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Legacy 4-inch centerset bathroom faucet and its featured sturdy brass construction and premium brushed nickel/polished chrome finish are guaranteed to glamorize your home's modern ensemble for years to come. Elevate modern style with this fixture's flair. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.