4" Centerset Bathroom Faucet, Brushed Nickel/Polished Brass

  • Mfr # GKB609AX

  • Zoro # G3919107


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
Valve Type
Washerless Cartridge
Material
Brass
Mounting Type
Deck Mount
ADA Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GKB609AX
Zoro #
G3919107
UPC #
663370227950
Country of Origin
Taiwan, Province of China

Dimensions

Item Length (Inch)
6.88
Item Width (Inch)
2.88
Item Height (Inch)
2.88
Max Deck Thickness
1.25

Details

Item
4" Centerset Bathroom Faucet
Finish
Brushed Nickel/Polished Brass
Number of Handles
2
Valve Type
Washerless Cartridge
Material
Brass
Mounting Type
Deck Mount
ADA Compliant
false
Handle Style
Cross
Drain Included
Yes
Sidespray
false
Item Weight (lbs)
3.75
Collection
Restoration
Hot Handle Item#
KBH729AXH
Faucet Holes
3
Shared H&C Cartridge Item#
KBRP101C
Faucet Centers
4
Handles Included
true
Pop Up Rod Item#
KBPPR1002
Spout Flow Rate (GPM)
1.2
Theme
Traditional
Pullout Spray
false
Installation Type
Centerset
Cold Handle Item#
KBH729AXC

Description

Classical artistry from the late 19th Century to early 20th Century is mirrored beautifully within this faucet's traditional charm. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Restoration 4-inch centerset bathroom faucet with retail pop-up and its sturdy brass construction and premium brushed nickel/polished brass finish are guaranteed to glamorize your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.