Single Handle Bathroom Faucet, NPSM, Centerset, Brushed Nickel, Number of Holes: 3 Hole
- Mfr # L-6160-BN
- Zoro # G6511024
product price:Â
$
75.39
/ea
Key Features
Finish
Brushed Nickel
Number of Holes
3 Hole
ADA Compliant
Yes
Weight
3.2
Valve Type
Steel Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L-6160-BN
- Zoro #
- G6511024
- UPC #
- 763439841568
- Country of Origin
- Taiwan, Province of China
- Finish
- Brushed Nickel
- Number of Holes
- 3 Hole
- ADA Compliant
- Yes
- Weight
- 3.2
- Valve Type
- Steel Ball
- Connection Type
- NPSM
- Flow Rate (GPM)
- 1.2
- Spout Reach
- 3.88"
- Handle Included
- Yes
- Handle Style
- Lever
- Mount Type
- Centerset
- Installation
- Deck Mount
- Style
- Traditional
Dimensions
- Connection Size
- 1/2"
- Overall Height
- 7.44"
- Overall Width
- 6"
- Center-Center Fitting Size
- 4"
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.