Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4" Centerset Bathroom Faucet, Brushed Nickel/Polished Brass

  • Mfr # KB2609AL

  • Zoro # G3935794


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Valve Type
Washerless Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB2609AL
Zoro #
G3935794
UPC #
663370024856
Country of Origin
Taiwan, Province of China

Dimensions

Item Length (Inch)
6.13
Item Height (Inch)
3.5
Max Deck Thickness
1.25
Item Width (Inch)
4

Details

Item
4" Centerset Bathroom Faucet
Finish
Brushed Nickel/Polished Brass
Material
Brass
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Valve Type
Washerless Cartridge
Collection
Vintage
Handle Style
Lever
Shared H&C Cartridge Item#
KBRP101C
Theme
Traditional
Hot Handle Item#
KBH609ALH
Spout Flow Rate (GPM)
1.2
Handles Included
true
Drain Included
Yes
Faucet Holes
3
Cold Handle Item#
KBH609ALC
Sidespray
false
Item Weight (lbs)
4.03
Pullout Spray
false
Installation Type
Centerset
Faucet Centers
4
Pop Up Rod Item#
KBPR952

Description

Return to the antique designs of the early 20th Century with this faucet, offering detailings of refined splendor and ornate design to your home. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Vintage 4-inch centerset bathroom faucet and its sturdy brass construction and premium brushed nickel/polished brass finish are guaranteed to glamorize your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.