4" Centerset Bathroom Faucet, Brushed Nickel/Polished Brass

  • Mfr # KB2609KL

  • Zoro # G3922817


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Number of Handles
2
Mounting Type
Deck Mount
ADA Compliant
true
Valve Type
Washerless Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB2609KL
Zoro #
G3922817
UPC #
663370004063
Country of Origin
Taiwan, Province of China

Dimensions

Item Width (Inch)
4
Item Length (Inch)
6.13
Item Height (Inch)
3.5
Max Deck Thickness
1.25

Details

Item
4" Centerset Bathroom Faucet
Finish
Brushed Nickel/Polished Brass
Material
Brass
Number of Handles
2
Mounting Type
Deck Mount
ADA Compliant
true
Valve Type
Washerless Cartridge
Theme
Traditional
Faucet Centers
4
Sidespray
false
Spout Flow Rate (GPM)
1.2
Hot Handle Item#
KBH2609KLH
Pullout Spray
false
Collection
Knight
Item Weight (lbs)
4.03
Handles Included
true
Handle Style
Lever
Cold Handle Item#
KBH2609KLC
Faucet Holes
3
Drain Included
Yes
Shared H&C Cartridge Item#
KBRP101C
Installation Type
Centerset
Pop Up Rod Item#
KBPR952

Description

The exquisite design of this faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Knight 4-inch centerset bathroom faucet and its featured sturdy brass construction and premium brushed nickel/polished brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.