Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4" Centerset Bathroom Faucet, Chrome

  • Mfr # KB160LP

  • Zoro # G3918452


product price: $59.55
/ea

Key Features

Number of Handles
2
ADA Compliant
true
Valve Type
Washerless Cartridge
Mounting Type
Deck Mount
Material
Brass;Zinc Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB160LP
Zoro #
G3918452
UPC #
663370516030
Country of Origin
Taiwan, Province of China

Dimensions

Item Width (Inch)
3.75
Max Deck Thickness
1.25
Item Length (Inch)
6.13
Item Height (Inch)
3.13

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Chrome
Number of Handles
2
ADA Compliant
true
Valve Type
Washerless Cartridge
Mounting Type
Deck Mount
Material
Brass;Zinc Alloy
Theme
Traditional
Shared H&C Cartridge Item#
KBRP101C
Handles Included
true
Spout Flow Rate (GPM)
1.2
Sidespray
false
Pullout Spray
false
Drain Included
No
Hot Handle Item#
KBH100H
Faucet Holes
3
Installation Type
Centerset
Faucet Centers
4
Collection
Americana
Cold Handle Item#
KBH100C
Item Weight (lbs)
2.99
Handle Style
Knob

Description

Manifest the often understated beauty of simplicity with this faucet, engineered to harmonize with a range of interior designs from the traditional to minimalist preferences. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Americana 4-inch centerset bathroom faucet and its sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.