Zoro Homepage

4" Centerset Bathroom Faucet, Chrome

  • Mfr # KB2151LP

  • Zoro # G3918364


product price: $52.99
/ea

Key Features

Valve Type
Washerless Cartridge
Material
Zinc Alloy;Brass
Mounting Type
Deck Mount
ADA Compliant
true
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB2151LP
Zoro #
G3918364
UPC #
663370003691
Country of Origin
Taiwan, Province of China

Dimensions

Item Width (Inch)
5
Item Length (Inch)
6.13
Item Height (Inch)
4
Max Deck Thickness
1.25

Description

This faucet exemplifies sophisticated grace and beauty while offering top-of-the-line endurance and dependability. The Naples 4-inch centerset bathroom faucet and its sturdy zinc alloy construction and premium polished chrome finish are guaranteed to glamorize your home. Leave your guests with the impression of unparalleled elegance and posh with the exquisite details that is prominent throughout this fixture.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.