Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4" Centerset Bathroom Faucet, Chrome

  • Mfr # KB3401GL

  • Zoro # G3908424


product price: $171.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
true
Material
Brass
Valve Type
Stainless Steel Ball Type Cartridge
Number of Handles
1
Mounting Type
Deck Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB3401GL
Zoro #
G3908424
UPC #
663370061462
Country of Origin
Taiwan, Province of China

Dimensions

Item Width (Inch)
6.13
Max Deck Thickness
1.25
Item Length (Inch)
7.38
Item Height (Inch)
6

Details

Item
Single-Hole Bathroom Faucet
Finish
Polished Chrome
ADA Compliant
true
Material
Brass
Valve Type
Stainless Steel Ball Type Cartridge
Number of Handles
1
Mounting Type
Deck Mount
Sidespray
false
Pop Up Rod Item#
KBPR3401BL
Handles Included
true
Collection
Georgian
Faucet Centers
0
Spout Flow Rate (GPM)
1.2
Faucet Holes
1
Pullout Spray
false
Theme
Traditional
Share H&C Handle Item#
KBH3401GL
Shared H&C Cartridge Item#
KBRP521C
Handle Style
Lever
Item Weight (lbs)
4.4
Drain Included
Yes
Installation Type
Single Hole

Description

The whimsical design of this faucet is intended to catch eyes. Also, they will allow your bathroom to appear more spacious with the limited counter space they require. The Georgian single-handle bathroom faucet with pop-up drain and its sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home. Complete your personal European sanctuary with the help of this elegant piece. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.