Zoro Homepage

4" Centerset Bathroom Faucet, Chrome

  • Mfr # KB6251LL

  • Zoro # G3910314


product price: $68.55
/ea

Key Features

ADA Compliant
true
Mounting Type
Deck Mount
Valve Type
Washerless Cartridge
Material
Brass;Zinc Alloy
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB6251LL
Zoro #
G3910314
UPC #
663370005404
Country of Origin
Taiwan, Province of China

Dimensions

Item Length (Inch)
6.13
Item Height (Inch)
3.13
Item Width (Inch)
3.75
Max Deck Thickness
1.25

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Chrome
ADA Compliant
true
Mounting Type
Deck Mount
Valve Type
Washerless Cartridge
Material
Brass;Zinc Alloy
Number of Handles
2
Item Weight (lbs)
3.3
Drain Included
Yes
Collection
Legacy
Hot Handle Item#
KBH6621H
Spout Flow Rate (GPM)
1.2
Theme
Traditional
Cold Handle Item#
KBH6621C
Installation Type
Centerset
Sidespray
false
Shared H&C Cartridge Item#
KBRP101C
Pullout Spray
false
Faucet Holes
3
Pop Up Rod Item#
KBPPR1001
Handles Included
true
Faucet Centers
4
Handle Style
Lever

Description

A twist on classic design is taken with this faucets curved features. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Legacy 4-inch centerset bathroom faucet and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. Elevate modern style with this fixture's flair. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.