4" Centerset Bathroom Faucet, Chrome
- Mfr # KB7641AX
- Zoro # G3914767
product price:Â
$
81.59
/ea
Key Features
Finish
Polished Chrome
Material
Brass;Zinc Alloy
Mounting Type
Deck Mount
Number of Handles
2
ADA Compliant
false
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KB7641AX
- Zoro #
- G3914767
- UPC #
- 663370077999
- Country of Origin
- Taiwan, Province of China
- Item
- 4" Centerset Bathroom Faucet
- Finish
- Polished Chrome
- Material
- Brass;Zinc Alloy
- Mounting Type
- Deck Mount
- Number of Handles
- 2
- ADA Compliant
- false
- Valve Type
- Washerless Cartridge
- Pop Up Rod Item#
- KBPR951
- Drain Included
- Yes
- Hot Handle Item#
- KBH721AXH
- Handle Style
- Cross
- Shared H&C Cartridge Item#
- KBRP101C
- Sidespray
- false
- Cold Handle Item#
- KBH721AXC
- Handles Included
- true
- Item Weight (lbs)
- 3.2
- Faucet Holes
- 3
- Spout Flow Rate (GPM)
- 1.2
- Theme
- Traditional
- Collection
- English Country
- Faucet Centers
- 4
- Pullout Spray
- false
- Installation Type
- Centerset
Dimensions
- Item Height (Inch)
- 4
- Item Length (Inch)
- 6.5
- Max Deck Thickness
- 1.25
- Item Width (Inch)
- 4.75
Description
Embody the extravagance of 18th century Europe by adorning your house with the traditional elegance offered by this faucet. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The English Country 4-inch centerset bathroom faucet and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. A matching finish drain is also included.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.