Zoro Homepage

4" Centerset Bathroom Faucet, Chrome

  • Mfr # KS2611DFL

  • Zoro # G3922178


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
Material
Brass
Valve Type
Ceramic Disc Cartridge
ADA Compliant
true
Mounting Type
Deck Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS2611DFL
Zoro #
G3922178
UPC #
663370133978
Country of Origin
Taiwan, Province of China

Dimensions

Item Width (Inch)
6.38
Item Length (Inch)
9.13
Item Height (Inch)
4.88
Max Deck Thickness
1.25

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Chrome
Number of Handles
2
Material
Brass
Valve Type
Ceramic Disc Cartridge
ADA Compliant
true
Mounting Type
Deck Mount
Item Weight (lbs)
5
Cold Handle Item#
KSH2961DFLC
Theme
Modern
Handle Style
Lever
Drain Included
Yes
Pullout Spray
false
Collection
NuFrench
Installation Type
Centerset
Sidespray
false
Cold Cartridge Item#
KSRPL2000CC
Faucet Centers
4
Hot Handle Item#
KSH2961DFLH
Spout Flow Rate (GPM)
1.2
Handles Included
true
Pop Up Rod Item#
KSPR2611
Hot Cartridge Item#
KSRPL2000HC
Faucet Holes
3

Description

Inspired by Classical Nouveau French styling, this faucet transforms your bathroom into one of exceptional opulence and grandeur. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The NuFrench 4-inch centerset bathroom faucet with brass pop-up and its sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.