Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4" Centerset Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # GKB7645AL

  • Zoro # G3908668


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
Valve Type
Washerless Cartridge
ADA Compliant
true
Number of Handles
2
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GKB7645AL
Zoro #
G3908668
UPC #
663370227684
Country of Origin
Taiwan, Province of China

Dimensions

Item Length (Inch)
6.5
Item Height (Inch)
4.75
Max Deck Thickness
1.25
Item Width (Inch)
4

Details

Item
4" Centerset Bathroom Faucet
Finish
Oil Rubbed Bronze
Mounting Type
Deck Mount
Valve Type
Washerless Cartridge
ADA Compliant
true
Number of Handles
2
Material
Brass
Faucet Holes
3
Drain Included
Yes
Pop Up Rod Item#
KBPR955
Installation Type
Centerset
Faucet Centers
4
Spout Flow Rate (GPM)
1.2
Collection
English Country
Sidespray
false
Handle Style
Lever
Pullout Spray
false
Handles Included
true
Shared H&C Cartridge Item#
KBRP101C
Cold Handle Item#
KBH605ALC
Hot Handle Item#
KBH605ALH
Theme
Traditional
Item Weight (lbs)
2.56

Description

Embody the extravagance of 18th century Europe by adorning your house with the traditional elegance offered by this faucet. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The English Country 4-inch centerset bathroom faucet with retail pop-up and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's traditional ensemble for years to come. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.