4" Centerset Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # KB3905TL

  • Zoro # G3936108


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Finish
Oil Rubbed Bronze
Material
Brass
Valve Type
Washerless Cartridge
Mounting Type
Deck Mount
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB3905TL
Zoro #
G3936108
UPC #
663370045639
Country of Origin
Taiwan, Province of China

Dimensions

Item Length (Inch)
6.38
Item Height (Inch)
4.88
Item Width (Inch)
5
Max Deck Thickness
1.25

Details

Item
4" Centerset Bathroom Faucet
Finish
Oil Rubbed Bronze
Material
Brass
Valve Type
Washerless Cartridge
Mounting Type
Deck Mount
ADA Compliant
true
Number of Handles
2
Faucet Holes
3
Sidespray
false
Collection
Templeton
Theme
Traditional
Handles Included
true
Spout Flow Rate (GPM)
1.2
Pop Up Rod Item#
KBPR1905BL
Pullout Spray
false
Item Weight (lbs)
4.99
Handle Style
Lever
Installation Type
Centerset
Share H&C Handle Item#
KBH7975TL
Drain Included
Yes
Faucet Centers
4
Shared H&C Cartridge Item#
KBRP101C

Description

This faucet is the perfect embodiment of the traditional portrait of early American stylings. The Templeton 4-inch centerset bathroom faucet and its sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home. Cherish the grandeur of European antiquity by freezing time and incorporating this perfected fusion of old and new into your home. A matching finish drain is also included.

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.