Two Handle Bathroom Faucet, NPSM, Centerset, Brushed Nickel, Number of Holes: 3 Hole
- Mfr # L-7572-BN
- Zoro # G6509046
product price:Â
$
115.99
/ea
Free Shipping & Returns
Key Features
ADA Compliant
Yes
Flow Rate (GPM)
1.2
Connection Size
1/2"
Overall Height
5.56"
Number of Holes
3 Hole
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L-7572-BN
- Zoro #
- G6509046
- UPC #
- 763439855893
- Country of Origin
- Taiwan, Province of China
- Finish
- Brushed Nickel
- ADA Compliant
- Yes
- Flow Rate (GPM)
- 1.2
- Number of Holes
- 3 Hole
- Valve Type
- Ceramic Disc
- Spout Reach
- 4.06"
- Connection Type
- NPSM
- Weight
- 4.5
- Mount Type
- Centerset
- Installation
- Deck Mount
- Handle Style
- Lever
- Style
- Traditional
- Handle Included
- Yes
Dimensions
- Connection Size
- 1/2"
- Overall Height
- 5.56"
- Overall Width
- 9.38"
- Center-Center Fitting Size
- 4"
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.