4" Centerset Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # KB4645ZX

  • Zoro # G3911452


product price: $211.99
/ea
Free Shipping & Returns

Key Features

Material
Brass;Zinc Alloy;Plastic
Mounting Type
Deck Mount
Number of Handles
2
ADA Compliant
false
Valve Type
Washerless Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB4645ZX
Zoro #
G3911452
UPC #
663370490743
Country of Origin
Taiwan, Province of China

Dimensions

Item Height (Inch)
2.63
Max Deck Thickness
1-1/2"
Item Length (Inch)
6.63
Item Width (Inch)
5

Details

Item
4" Centerset Bathroom Faucet
Finish
Oil Rubbed Bronze
Material
Brass;Zinc Alloy;Plastic
Mounting Type
Deck Mount
Number of Handles
2
ADA Compliant
false
Valve Type
Washerless Cartridge
Spout Flow Rate (GPM)
1.2
Faucet Holes
3
Pullout Spray
false
Hot Handle Item#
KBH8965ZXH
Pop Up Rod Item#
KSPR4645DL
Installation Type
Centerset
Faucet Centers
4
Shared H&C Cartridge Item#
KBRP101C
Collection
Millennium
Handle Style
Cross
Theme
Modern
Drain Included
Yes
Item Weight (lbs)
4.5
Cold Handle Item#
KBH8965ZXC
Handles Included
true

Description

The eclectic style of the 1930s Art Deco style is integrated within this faucet's classical design. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Millennium 4-inch centerset bathroom faucet with retail pop-up and its sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.