Two Handle Bathroom Faucet, NPSM, Centerset, Oil Rubbed Bronze, Number of Holes: 3 Hole
- Mfr # L-7242-ORB
- Zoro # G6507506
product price:Â
$
87.69
/ea
Key Features
Finish
Oil Rubbed Bronze
Connection Type
NPSM
Flow Rate (GPM)
1.2
Valve Type
Washerless
Spout Reach
4.13"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L-7242-ORB
- Zoro #
- G6507506
- UPC #
- 763439843418
- Country of Origin
- Taiwan, Province of China
- Finish
- Oil Rubbed Bronze
- Connection Type
- NPSM
- Flow Rate (GPM)
- 1.2
- Valve Type
- Washerless
- Spout Reach
- 4.13"
- Number of Holes
- 3 Hole
- ADA Compliant
- Yes
- Weight
- 3.2
- Handle Included
- Yes
- Handle Style
- Lever
- Mount Type
- Centerset
- Installation
- Deck Mount
- Style
- Traditional
Dimensions
- Overall Height
- 3.25"
- Connection Size
- 1/2"
- Overall Width
- 9.38"
- Center-Center Fitting Size
- 4"
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.