4" Centerset Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # KB5615AX

  • Zoro # G3913297


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Valve Type
Washerless Cartridge
Number of Handles
2
Mounting Type
Deck Mount
ADA Compliant
false
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB5615AX
Zoro #
G3913297
UPC #
663370182402
Country of Origin
Taiwan, Province of China

Dimensions

Item Height (Inch)
3.63
Item Length (Inch)
6
Max Deck Thickness
1.25
Item Width (Inch)
5

Details

Item
4" Centerset Bathroom Faucet
Finish
Oil Rubbed Bronze
Valve Type
Washerless Cartridge
Number of Handles
2
Mounting Type
Deck Mount
ADA Compliant
false
Material
Brass
Handle Style
Cross
Theme
Traditional
Handles Included
true
Sidespray
false
Pop Up Rod Item#
KBPR955
Faucet Holes
3
Shared H&C Cartridge Item#
KBRP101C
Spout Flow Rate (GPM)
1.2
Installation Type
Centerset
Collection
Restoration
Pullout Spray
false
Share H&C Handle Item#
KBH5615AX
Drain Included
Yes
Faucet Centers
4
Item Weight (lbs)
4.4

Description

Classical artistry from the late 19th Century to early 20th Century is mirrored beautifully within this faucet's traditional charm. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Restoration 4-inch centerset bathroom faucet and its sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.