Shop OLYMPIA FAUCETS
See all product information
Create Account
Two Handle Bathroom Faucet, NPSM, Centerset, Oil Rubbed Bronze, Center-Center Fitting Size: 4"
- Mfr # L-7570-ORB
- Zoro # G6508005
product price:Â
$
123.99
/ea
Free Shipping & Returns
Key Features
ADA Compliant
Yes
Number of Holes
3 Hole
Flow Rate (GPM)
1.2
Connection Type
NPSM
Overall Height
5.56"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L-7570-ORB
- Zoro #
- G6508005
- UPC #
- 763439855770
- Country of Origin
- Taiwan, Province of China
- Finish
- Oil Rubbed Bronze
- ADA Compliant
- Yes
- Number of Holes
- 3 Hole
- Flow Rate (GPM)
- 1.2
- Connection Type
- NPSM
- Spout Reach
- 4.06"
- Valve Type
- Ceramic Disc
- Weight
- 4.3
- Style
- Traditional
- Installation
- Deck Mount
- Mount Type
- Centerset
- Handle Style
- Lever
- Handle Included
- Yes
Dimensions
- Overall Height
- 5.56"
- Connection Size
- 1/2"
- Overall Width
- 9.38"
- Center-Center Fitting Size
- 4"
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.