4" Centerset Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # KS2615AX

  • Zoro # G3923413


product price: $154.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
false
Material
Brass
Valve Type
Ceramic Disc Cartridge
Number of Handles
2
Mounting Type
Deck Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS2615AX
Zoro #
G3923413
UPC #
663370059407
Country of Origin
Taiwan, Province of China

Dimensions

Item Width (Inch)
6.38
Item Length (Inch)
9.13
Max Deck Thickness
1.25
Item Height (Inch)
4.88

Details

Item
4" Centerset Bathroom Faucet
Finish
Oil Rubbed Bronze
ADA Compliant
false
Material
Brass
Valve Type
Ceramic Disc Cartridge
Number of Handles
2
Mounting Type
Deck Mount
Cold Cartridge Item#
KSRPL2000CC
Faucet Holes
3
Installation Type
Centerset
Drain Included
Yes
Theme
Modern
Sidespray
false
Cold Handle Item#
KBH1605AXC
Spout Flow Rate (GPM)
1.2
Handles Included
true
Hot Handle Item#
KBH1605AXH
Item Weight (lbs)
5
Pullout Spray
false
Pop Up Rod Item#
KSPR2615
Faucet Centers
4
Hot Cartridge Item#
KSRPL2000HC
Collection
Restoration
Handle Style
Cross

Description

Classical artistry from the late 19th Century to early 20th Century is mirrored beautifully within this faucet's traditional charm. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Restoration 4-inch centerset bathroom faucet with brass pop-up and its sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's modern ensemble for years to come. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.