Two Handle Bathroom Faucet, NPSM, Centerset, Polished Chrome, Number of Holes: 3 Hole
- Mfr # L-7222
- Zoro # G6509588
product price:Â
$
43.95
/ea
Key Features
Finish
Polished Chrome
Flow Rate (GPM)
1.2
Valve Type
Washerless
Overall Height
2.94"
Spout Reach
3.63"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L-7222
- Zoro #
- G6509588
- UPC #
- 763439842916
- Country of Origin
- Taiwan, Province of China
- Finish
- Polished Chrome
- Flow Rate (GPM)
- 1.2
- Valve Type
- Washerless
- Spout Reach
- 3.63"
- Connection Type
- NPSM
- ADA Compliant
- No
- Number of Holes
- 3 Hole
- Weight
- 2.9
- Style
- Traditional
- Handle Style
- Acrylic Round
- Installation
- Deck Mount
- Handle Included
- Yes
- Mount Type
- Centerset
Dimensions
- Overall Height
- 2.94"
- Connection Size
- 1/2"
- Overall Width
- 6.06"
- Center-Center Fitting Size
- 4"
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.