4" Centerset Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # KS2615BL

  • Zoro # G3927586


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Valve Type
Ceramic Disc Cartridge
Mounting Type
Deck Mount
ADA Compliant
true
Material
Brass
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS2615BL
Zoro #
G3927586
UPC #
663370059414
Country of Origin
Taiwan, Province of China

Dimensions

Item Height (Inch)
4.88
Item Length (Inch)
9.13
Item Width (Inch)
6.38
Max Deck Thickness
1.25

Details

Item
4" Centerset Bathroom Faucet
Finish
Oil Rubbed Bronze
Valve Type
Ceramic Disc Cartridge
Mounting Type
Deck Mount
ADA Compliant
true
Material
Brass
Number of Handles
2
Handle Style
Lever
Handles Included
true
Pop Up Rod Item#
KSPR2615
Hot Cartridge Item#
KSRPL2000HC
Spout Flow Rate (GPM)
1.2
Installation Type
Centerset
Item Weight (lbs)
5
Share H&C Handle Item#
KSH3965BL
Theme
Modern
Faucet Holes
3
Drain Included
Yes
Collection
Restoration
Cold Cartridge Item#
KSRPL2000CC
Sidespray
false
Faucet Centers
4
Pullout Spray
false

Description

Classical artistry from the late 19th Century to early 20th Century is mirrored beautifully within this faucet's traditional charm. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Restoration 4-inch centerset bathroom faucet with brass pop-up and its sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's modern ensemble for years to come. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.