Zoro Homepage

4" Centerset Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # KS2615BX

  • Zoro # G3920026


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Valve Type
Ceramic Disc Cartridge
Material
Brass
ADA Compliant
false
Number of Handles
2
Mounting Type
Deck Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS2615BX
Zoro #
G3920026
UPC #
663370114779
Country of Origin
Taiwan, Province of China

Dimensions

Max Deck Thickness
1.25
Item Height (Inch)
4.88
Item Width (Inch)
6.38
Item Length (Inch)
9.13

Details

Item
4" Centerset Bathroom Faucet
Finish
Oil Rubbed Bronze
Valve Type
Ceramic Disc Cartridge
Material
Brass
ADA Compliant
false
Number of Handles
2
Mounting Type
Deck Mount
Theme
Modern
Hot Cartridge Item#
KSRPL2000HC
Handle Style
Cross
Item Weight (lbs)
5
Hot Handle Item#
KSH7615BXH
Cold Handle Item#
KSH7615BXC
Pop Up Rod Item#
KSPR2615
Collection
Vintage
Sidespray
false
Drain Included
Yes
Spout Flow Rate (GPM)
1.2
Faucet Centers
4
Handles Included
true
Cold Cartridge Item#
KSRPL2000CC
Pullout Spray
false
Faucet Holes
3
Installation Type
Centerset

Description

Return to the antique designs of the early 20th Century with this faucet, offering detailings of refined splendor and ornate design to your home. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Vintage 4-inch centerset bathroom faucet with brass pop-up and its sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.