Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4" Centerset Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # KS2615DFL

  • Zoro # G3920516


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Valve Type
Ceramic Disc Cartridge
Number of Handles
2
Material
Brass
Mounting Type
Deck Mount
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS2615DFL
Zoro #
G3920516
UPC #
663370133992
Country of Origin
Taiwan, Province of China

Dimensions

Item Width (Inch)
6.38
Max Deck Thickness
1.25
Item Length (Inch)
9.13
Item Height (Inch)
4.88

Details

Item
4" Centerset Bathroom Faucet
Finish
Oil Rubbed Bronze
Valve Type
Ceramic Disc Cartridge
Number of Handles
2
Material
Brass
Mounting Type
Deck Mount
ADA Compliant
true
Installation Type
Centerset
Collection
NuFrench
Faucet Holes
3
Pullout Spray
false
Spout Flow Rate (GPM)
1.2
Handles Included
true
Cold Cartridge Item#
KSRPL2000CC
Sidespray
false
Handle Style
Lever
Hot Cartridge Item#
KSRPL2000HC
Cold Handle Item#
KSH2965DFLC
Faucet Centers
4
Drain Included
Yes
Hot Handle Item#
KSH2965DFLH
Theme
Modern
Item Weight (lbs)
5
Pop Up Rod Item#
KSPR2615

Description

Inspired by Classical Nouveau French styling, this faucet transforms your bathroom into one of exceptional opulence and grandeur. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The NuFrench 4-inch centerset bathroom faucet with brass pop-up and its sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.