Zoro Homepage

4" Centerset Bathroom Faucet, Polished Brass

  • Mfr # GKB602AX

  • Zoro # G3929327


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
ADA Compliant
false
Valve Type
Washerless Cartridge
Number of Handles
2
Mounting Type
Deck Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GKB602AX
Zoro #
G3929327
UPC #
663370227912
Country of Origin
Taiwan, Province of China

Dimensions

Item Length (Inch)
6.88
Max Deck Thickness
1.25
Item Height (Inch)
2.88
Item Width (Inch)
2.88

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Brass
Material
Brass
ADA Compliant
false
Valve Type
Washerless Cartridge
Number of Handles
2
Mounting Type
Deck Mount
Hot Handle Item#
KBH722AXH
Faucet Centers
4
Item Weight (lbs)
3.6
Pop Up Rod Item#
KBPPR1002
Sidespray
false
Shared H&C Cartridge Item#
KBRP101C
Handles Included
true
Theme
Traditional
Pullout Spray
false
Collection
Restoration
Drain Included
Yes
Installation Type
Centerset
Handle Style
Cross
Faucet Holes
3
Cold Handle Item#
KBH722AXC
Spout Flow Rate (GPM)
1.2

Description

Classical artistry from the late 19th Century to early 20th Century is mirrored beautifully within this faucet's traditional charm. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Restoration 4-inch centerset bathroom faucet with retail pop-up and its sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.