Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4" Centerset Bathroom Faucet, Polished Brass

  • Mfr # KB1602FL

  • Zoro # G3921803


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
Valve Type
Washerless Cartridge
Number of Handles
2
Material
Brass
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB1602FL
Zoro #
G3921803
UPC #
663370118951
Country of Origin
Taiwan, Province of China

Dimensions

Item Width (Inch)
6.25
Max Deck Thickness
1.25
Item Height (Inch)
2.31
Item Length (Inch)
6.25

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Brass
Mounting Type
Deck Mount
Valve Type
Washerless Cartridge
Number of Handles
2
Material
Brass
ADA Compliant
true
Handles Included
true
Drain Included
Yes
Item Weight (lbs)
4.68
Collection
Heritage
Spout Flow Rate (GPM)
1.2
Cold Handle Item#
KSH5602FLC
Sidespray
false
Theme
Traditional
Faucet Holes
3
Pop Up Rod Item#
KBPR1602
Installation Type
Centerset
Handle Style
Lever
Pullout Spray
false
Faucet Centers
4
Shared H&C Cartridge Item#
KBRP101C
Hot Handle Item#
KSH5602FLH

Description

A lavish spark of traditionally stylized glamour is brought to your bathroom ensemble with this beautiful faucet. Centerset bathroom faucets are ideal for smaller bathrooms. The Heritage 4-inch centerset bathroom faucet with retail pop-up and its sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home. Celebrate sophistication and traditional decor with this statement piece. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.