4" Stainless Steel Square Shower Drain with Flange, Polished Chrome
- Mfr # BSFK6621
- Zoro # G623925206
product price:Â
$
144.99
/ea
Free Shipping & Returns
Key Features
Color - Drains
Brushed Brass
Size
6" (L) x 6" (W) x 2-3/4" (H)
For Use With
Shower Accessories
Includes
Shower Drain; Adaptor
Material of Construction
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BSFK6621
- Zoro #
- G623925206
- UPC #
- 196507294889
- Country of Origin
- China
- Color - Drains
- Brushed Brass
- For Use With
- Shower Accessories
- Includes
- Shower Drain; Adaptor
- Item
- Bathroom Shower Drains
- Material of Construction
- Stainless Steel
- Finish
- Polished Chrome
Dimensions
- Size
- 6" (L) x 6" (W) x 2-3/4" (H)
- Length (In.)
- 6 in
Description
From simple, non-obtrusive grid-cut floor Stainless Steel Square Shower Drain, the Watercourse collection offers a range of selections. The drains install in various ways and fit a range of square and circular drain openings. Please see each drain for its detailed specifications and compatibility. This Art nouveau-themed drain flange in the Watercourse collection fits a 6" x 6" square. It features a pattern of geometric shapes reminiscent of that specific design era over a circular hair catcher to prevent foreign objects from entering your drain.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.