Zoro Homepage

48.06 L, 30.13 W, Cast Iron

  • Mfr # VCT7D483117W1

  • Zoro # G507964758


product price: $2,068.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Length
48.06
Width
30.13
Material
Cast Iron
Height
21.25
Finish
White/Polished Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VCT7D483117W1
Zoro #
G507964758
UPC #
663370122804
Country of Origin
China

Dimensions

Length
48.06
Width
30.13
Height
21.25

Details

Material
Cast Iron
Finish
White/Polished Chrome
Includes
Bathtub;Tub Feet

Description

Surround yourself with the perfumed aroma of your favorite candle, grab your favorite piece of literature, and soak all of the stresses of the day away with the allencompassing embrace of one of Kingston Brass' finest products, the clawfoot tub Since the late 19th century, the claw foot tub has stood prominent among bathroom fixtures for its outstanding grandeur The Aqua Eden 48inch cast iron roll top clawfoot tub with 7inch faucet drillings will wholly beautify your home for years to come thanks to its durable and heavy cast iron construction Elegantly crafted clawfoot tub feet are included to further elevate your home's traditional eminence Aside from its feet, this bathtub is enameled in glossy white for a classic look, exceptional durability, and easy care and maintenance for years to come

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.