49" x 22" Quartz Vanity Top with Rectangular Sink, 8" Faucet Drillings, Quartz White
- Mfr # KVPB4922W38CL
- Zoro # G423927981
product price:Â
$
2,009.99
/ea
Key Features
Size
49 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KVPB4922W38CL
- Zoro #
- G423927981
- UPC #
- 196507433318
- Country of Origin
- Thailand
Dimensions
- Size
- 49 in
Description
Crafted from exquisite white stone, a cutting-edge material renowned for its remarkable properties, this 49" x 22" vanity top with its Carrara Marble pattern exudes elegance and sophistication. With its preinstalled undermount square sink, this vanity top becomes a perfect complement to any bathroom decor when combined with suitable cabinet or console legs. This vanity top is predrilled at 8" center to center to accommodate a widespread faucet and it includes a wall support bracket for added safety.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.