Shop KINGSTON BRASS
See all product information
Create Account
4" Centerset 2-Handle Laundry Faucet, Chrome
- Mfr # KB2471BL
- Zoro # G3920945
product price:
$
89.99
/ea
Key Features
Spout Flow Rate (GPM)
4
Faucet Holes
2
Valve Type
Washerless Cartridge
Faucet Centers
4
Handle Style
Lever
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KB2471BL
- Zoro #
- G3920945
- UPC #
- 663370183133
- Country of Origin
- Taiwan, Province of China
- Spout Flow Rate (GPM)
- 4
- Faucet Holes
- 2
- Valve Type
- Washerless Cartridge
- Faucet Centers
- 4
- Handle Style
- Lever
- Item
- Laundry and Utility Faucet
- Pullout Spray
- false
- Theme
- Traditional
- Number of Handles
- 2
- Drain Included
- No
- Handles Included
- true
- Material
- Brass
- Cold Handle Item#
- KBH3601BLC
- ADA Compliant
- true
- Sidespray
- false
- Hot Handle Item#
- KBH3601BLH
- Installation Type
- Deck Mount
- Hose Included
- false
- Finish
- Polished Chrome
- Item Weight (lbs)
- 1.93
- Mounting Type
- Deck Mount
- Shared H&C Cartridge Item#
- KBRP101C
Dimensions
- Max Deck Thickness
- 1.25
- Item Width (Inch)
- 4.5
- Item Height (Inch)
- 1.88
- Item Length (Inch)
- 5.75
Description
Exquisitely styled for your transitional taste, this faucet will enhance your kitchen living space. The Kingston Brass Laundry Faucet and its featured sturdy brass construction and premium polished chrome finish, are guaranteed to glamorize your home's transitional ensemble for years to come. A maximum water flow rate of 4 GPM will aid in faster washing, as well. Additionally, the dual handles allow for precise temperature control while enhancing the transitional theme, meeting ADA guidelines.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.