Shop KINGSTON BRASS
See all product information
Create Account
5-Function Hand Shower with Slide Bar Kit, Polished Brass
- Mfr # KX2522SBBPB
- Zoro # G423927035
product price:Â
$
304.99
/ea
Free Shipping & Returns
Key Features
Flow Rate
1.8
Size
7-1/2" (L) x 2-1/16" (W) x 3" (H)
Length
7-1/2 in
Width
2-1/16 in
Color
Matte Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KX2522SBBPB
- Zoro #
- G423927035
- UPC #
- 196507336053
- Country of Origin
- China
Dimensions
- Size
- 7-1/2" (L) x 2-1/16" (W) x 3" (H)
- Length
- 7-1/2 in
- Width
- 2-1/16 in
- Hose Length (In.)
- 59 in
- Inlet Size
- 1/2 in
Details
- Flow Rate
- 1.8
- Item
- Hand Showers
- Color
- Matte Black
- Material
- Brass
- Mounting Type
- Wall Mount
- ADA Compliant
- No
- Shower Head Type
- Round
- Application
- Shower Accessories
- Includes
- Hand Shower
- Valve Type
- No Cartridge
- Finish
- Polished Brass
Description
Get a spa like experience in your home with the Shower Scape 5-function hand shower with slide bar kit. It will allow you to gently massage your stresses away under the multitude of spray modes available. Cater the water flow to your desires as you allow the polished brass finish to provide a long lasting and warm touch to your bathroom ensemble. Also utilize the versatility and functionality of the 59" hose. This makes cleaning a breeze with the flexibility to reach all areas of your shower.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.