Shower System with Slide/Grab Bar and Hand Shower, Polished Chrome
- Mfr # KCK3421W1
- Zoro # G223925514
product price:Â
$
644.99
/ea
Free Shipping & Returns
Key Features
Color
Brushed Brass
Application
Shower Accessories
ADA Compliant
Yes
Mounting Type
Wall Mount
Width
15 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KCK3421W1
- Zoro #
- G223925514
- UPC #
- 196507338095
- Country of Origin
- China
Dimensions
- Width
- 15 in
- Inlet Size
- 1/2"-14
- Size
- 7-7/8" (L) x 15" (W) x 37" (H)
- Length
- 7-7/8 in
Details
- Color
- Brushed Brass
- Application
- Shower Accessories
- ADA Compliant
- Yes
- Mounting Type
- Wall Mount
- Number of Handles
- 1
- Item
- Shower Combo
- Handle Type
- Cross
- Includes
- Shower Combo
- Material
- Brass
- Finish
- Polished Chrome
Description
Upgrade your shower to a spa-like oasis without the hassle of breaking tiles or hiring expensive professionals. This hand shower Combo features a diverter tub spout with a convenient outlet, allowing you to effortlessly thread your hand shower hose for a seamless setup. The single-function hand shower pairs perfectly with the adjustable bracket, mounted on a classic slide bar for a timeless look. Enjoy a luxurious, customizable shower experience that’s both stylish and easy to install-no major renovations required.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.