Shop KINGSTON BRASS
See all product information
Create Account
5-Piece 18" and 24" Towel Bars Bathroom Accessory Set, Polished Chrome
- Mfr # BAHK602124781
- Zoro # G723926929
product price:Â
$
179.99
/ea
Free Shipping & Returns
Key Features
Material
Zinc
Color
Matte Black
Length
24 in
Finish
Polished Chrome
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BAHK602124781
- Zoro #
- G723926929
- UPC #
- 196507376080
- Country of Origin
- China
- Material
- Zinc
- Item
- Bathroom Accessory Packages
- Color
- Matte Black
- Finish
- Polished Chrome
Dimensions
- Width
- 3 3/16 in
- Length
- 24 in
Description
The 5-piece bath accessory set from the Milton collection will provide you with all the components needed for a functional, stylish bathroom. Designed with a retro look reminiscent of the 1970s, this set will dress your bathroom in a clean, unpretentious manner.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.