Shop KINGSTON BRASS
See all product information
Create Account
24" x 16" Stainless Steel Wall Mount 4-Tier Towel Rack, Polished Chrome
- Mfr # DTM241641
- Zoro # G723927162
product price:Â
$
619.99
/ea
Free Shipping & Returns
Key Features
Finish
Polished Chrome
Color
Matte Black
Length
11-1/8 in
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DTM241641
- Zoro #
- G723927162
- UPC #
- 196507329376
- Country of Origin
- China
Dimensions
- Length
- 11-1/8 in
- Width
- 3 1/16 in
Details
- Finish
- Polished Chrome
- Color
- Matte Black
- Material
- Stainless Steel
- Item
- Towel Racks
Description
Transform your bathroom with the sleek, wall-mounted 4-tier towel rack from the Pallatine Collection by Kingston. Featuring modern tubular lines and low-profile flanges, this stylish piece adds a contemporary touch to your space. With four spacious 24" towel bars, it offers plenty of room to hang and organize your towels, combining practicality with a polished, modern design. Perfect for any bathroom looking to blend functionality with a fresh, updated aesthetic.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.