Zoro Homepage

51.19 L, 28.56 W, Acrylic

  • Mfr # VTDE513026BA

  • Zoro # G107964660


product price: $1,035.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Length
51.19
Width
28.56
Material
Acrylic
Height
25.19
Finish
Glossy White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTDE513026BA
Zoro #
G107964660
UPC #
196507008868
Country of Origin
China

Dimensions

Length
51.19
Width
28.56
Height
25.19

Details

Material
Acrylic
Finish
Glossy White
Includes
Bathtub;Drain

Description

Elevate your home's contemporary decorum, while you effortlessly recline in the cozy embrace of a Kingston Brass freestanding bathtub Highly acclaimed for its clean and contemporary yet minimalist shape, this tub will be made the focal point in many bathrooms The Aqua Eden 51 in acrylic freestanding tub will wholly beautify your home for years to come thanks to its durable and easily repairable acrylic construction This bathtub is finished inside and out in a brilliant, highgloss white that ensures crisp aesthetics and easy care now and well in the future Includes overflow and drain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.