Shop KINGSTON BRASS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
55" Acrylic Oval Double Ended Freestanding Tub with Drain, Glossy White
- Mfr # VTOV553023U
- Zoro # G823928700
product price:Â
$
2,094.99
/ea
Key Features
Color
Glossy White
Width
33-7/8 in
Material
Acrylic
Includes
Bathtub;Drain
Finish
Glossy White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VTOV553023U
- Zoro #
- G823928700
- UPC #
- 196507331713
- Country of Origin
- China
Dimensions
- Width
- 33-7/8 in
- Height
- 23-1/16 in
- Length
- 51-3/16 in
Details
- Color
- Glossy White
- Material
- Acrylic
- Includes
- Bathtub;Drain
- Item
- Freestanding Bathtubs
- Finish
- Glossy White
Description
Elevate your home's contemporary decor, while you effortlessly recline in the cozy embrace of a Kingston Brass freestanding bathtub. Highly acclaimed for its clean and contemporary yet minimalist shape, this tub will be made the focal point in many bathrooms. The 55-inch acrylic freestanding tub with drain will wholly beautify your home for years to come thanks to its durable and easily repairable acrylic construction. This bathtub is finished inside and out in a brilliant, high-gloss white that ensures crisp aesthetics and easy care now and well in the future.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.