
58Inch OD Comp x 12Inch OD Comp QuarterTurn Straight Stop Valve with Flange, Brushed Brass
Mfr # CC44457DXK
Zoro # G907966086
product price:Â $75.35
/ea
Free Shipping & Returns
Key Features
Valve Design
No Cartridge
Includes
Shut Off Valve;Flange
Features
Solid brass construction for durability, Quarter-turn straight shut-off valve, Inlet: 5/8" O.D. comp, Outlet: 1/2" O.D. comp, Premier finish cross handle, Includes flange, Fits 1/2" CTS size
Height
2.38
Length
2.31
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CC44457DXK
Zoro #
G907966086
UPC #
196507003078
Country of Origin
Taiwan, Province of China
Dimensions
Height
2.38
Length
2.31
Width
2.5
Inlet Size
5/8
Details
Valve Design
No Cartridge
Includes
Shut Off Valve;Flange
Features
Solid brass construction for durability, Quarter-turn straight shut-off valve, Inlet: 5/8" O.D. comp, Outlet: 1/2" O.D. comp, Premier finish cross handle, Includes flange, Fits 1/2" CTS size
Type
Shut Off Valves
Handle Type
Cross
Finish
Brushed Brass
Material
Brass
Description
Kingston Brass shut off valves are manufactured to the highest quality standards offering reliable performance and superior quality at an exceptional value Built to last with an easy to remove handle, these valves are designed to be leak free with different finishes that are all corrosive resistant and show off a refined apperance Use to turn water off at the source
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.