Shop KINGSTON BRASS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
59" Acrylic Oval Rectangular Double Ended Freestanding Tub with Drain, Glossy White
- Mfr # VTOV593425S
- Zoro # G223928768
product price:Â
$
2,589.99
/ea
Key Features
Color
Glossy White
Width
29-1/2 in
Material
Acrylic
Finish
Glossy White
Height
22-13/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VTOV593425S
- Zoro #
- G223928768
- UPC #
- 196507338705
- Country of Origin
- China
Dimensions
- Width
- 29-1/2 in
- Height
- 22-13/16 in
- Length
- 55-1/8 in
Details
- Color
- Glossy White
- Item
- Freestanding Bathtubs
- Material
- Acrylic
- Finish
- Glossy White
- Includes
- Bathtub;Drain
Description
Transform your home's contemporary decor with the luxurious comfort of a Kingston Brass freestanding bathtub. With its clean, modern, and minimalist design, this tub is sure to be the centerpiece of any bathroom. Measuring 59 inches, the Acrylic Freestanding Tub boasts a durable and scratch-resistant construction that will beautify your home for years to come. The bathtub's Interior and exterior feature an elegant glossy white finish that adds a touch of high design to your space. This freestanding bathtub is perfect for those who desire both luxury and functionality in their bathroom.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.